3M Portable Dust Extractor

8506.260425
S123457754
3M Portable Dust Extractor 3M Portable Dust Extractor
3M Portable Dust Extractor
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Air Flow Speed 74 L/min
Capacity 35 L / 9.25gal
Colour Black
Brand 3M Xtract

Features

Powerful industrial vacuum unit connects to Random Orbital Sanders to remove dust from the work surface
Automatic on/off compatibility with pneumatic and electric sanders
Compact, sturdy design stands up to harsh industrial conditions
Dual HEPA Filters. Automatic filter cleaning without flow stoppage
Quiet 69 dB(A) operation
Front panel offers convenient access to controls and connections, adjustable airflow
Optimal airflow: Maximum 74l/min (157 CFM) volume flow at the fan
Optimal vacuum: 25.5 kPa (102 inches of H2O) at the fan
Gross volume: 35 liters (9 gallons)

Benefits & Advantage

Leave the dust behind. Keep your substrates and workspace clean with the 3M Xtract Portable Dust Extractor. This compact, sturdy device moves around your shop easily, keeping dust where it belongs — out of the air and into the 35L/9 gal. dust collection bin. Work virtually dust free with standard HEPA filters.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.